Hubbell Wiring Device - Kellems SHC1052ZP Kellems® Strain Relief Cord Connector, Zinc Plated Steel, Straight, Liquid Tight, Male, 1.00 to 1.13 in., 1-1/4 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Strain Relief Cord Connector, Zinc Plated Steel, Straight, Liquid Tight, Male, 1.00 to 1.13 in., 1-1/4 in. - SHC1052ZP
+ / - Hover over image to Zoom
Other Views

    Kellems® Strain Relief Cord Connector, Zinc Plated Steel, Straight, Liquid Tight, Male, 1.00 to 1.13 in., 1-1/4 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SHC1052ZP
    SKU: 88148372
    $52.26
    Checking Pricing
         
    Size:1 to 1.13 in.
    Additional Features:88148372
    Color:Metallic
    Standard:UL 514B, Wet Location when used with a Nylon Washer, NEMA Type 4, 4X, 12 and 13
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SHC1052ZP
    • Color Metallic
    • Size 1 to 1.13 in.
    • UNSPSC 39121431
    • Additional Features 88148372
    • Bend (Degree) 0
    • Materials Zinc Plated Steel
    • Standard UL 514B, Wet Location when used with a Nylon Washer, NEMA Type 4, 4X, 12 and 13
    • SKU Spec Sheet
      SHC1052ZP Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Straight Male, 1.00-1.13", 1 1/4", Steel