Hubbell Wiring Device - Kellems SHC1030 Kellems® Strain Relief Cord Connector, Aluminum, Straight, Male, Liquid Tight, 0.13 to 0.19 in., 3/4 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Strain Relief Cord Connector, Aluminum, Straight, Male, Liquid Tight, 0.13 to 0.19 in., 3/4 in. - SHC1030
+ / - Hover over image to Zoom
Other Views

    Kellems® Strain Relief Cord Connector, Aluminum, Straight, Male, Liquid Tight, 0.13 to 0.19 in., 3/4 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SHC1030
    SKU: 88148307
    $8.77
    Checking Pricing
         
    Cable Range (Inches):0.13 to 0.19 in.
    Size:3/4 in.
    Color:Metallic
    Standard:UL 514B, Wet Location when used with a Nylon Washer, NEMA Type 4, 4X, 12 and 13
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SHC1030
    • Color Metallic
    • Size 3/4 in.
    • Type Liquidtight
    • UNSPSC 39121431
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Straight Male, .13-.19", 3/4", Aluminum