Hubbell Wiring Device - Kellems SHC1019 Kellems® Strain Relief Cord Connector, Aluminum, Straight, Male, Liquid Tight, 0.06 to 0.13 in., 1/2 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Strain Relief Cord Connector, Aluminum, Straight, Male, Liquid Tight, 0.06 to 0.13 in., 1/2 in. - SHC1019
+ / - Hover over image to Zoom
Other Views

    Kellems® Strain Relief Cord Connector, Aluminum, Straight, Male, Liquid Tight, 0.06 to 0.13 in., 1/2 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SHC1019
    SKU: 88148273
    $9.15
    Checking Pricing
         
    Cable Range (Inches):0.06 to 0.13 in.
    Size:1/2 in.
    Color:Metallic
    Standard:UL 514B, Wet Location when used with a Nylon Washer, NEMA Type 4, 4X, 12 and 13
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SHC1019
    • Color Metallic
    • Size 1/2 in.
    • Type Liquidtight
    • UNSPSC 39121431
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Straight Male, .06-.13", 1/2", Aluminum