Hubbell Wiring Device - Kellems SHC1011 Kellems® Strain Relief Cord Connector, Aluminum, Straight, Male, Liquid Tight, 0.31 to 0.38 in., 3/8 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Strain Relief Cord Connector, Aluminum, Straight, Male, Liquid Tight, 0.31 to 0.38 in., 3/8 in. - SHC1011
+ / - Hover over image to Zoom
Other Views

    Kellems® Strain Relief Cord Connector, Aluminum, Straight, Male, Liquid Tight, 0.31 to 0.38 in., 3/8 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SHC1011
    SKU: 88148247
    $8.52
    Checking Pricing
         
    Additional Features:88148247
    Size:0.31 to 0.38 in.
    Color:Metallic
    Standard:UL 514B, Wet Location when used with a Nylon Washer, NEMA Type 4, 4X, 12 and 13
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SHC1011
    • Color Metallic
    • Size 0.31 to 0.38 in.
    • Type Liquidtight
    • UNSPSC 39121431
    • Additional Features 88148247
    • Materials Aluminum
    • Standard UL 514B, Wet Location when used with a Nylon Washer, NEMA Type 4, 4X, 12 and 13
    • SKU Spec Sheet
      SHC1011 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Straight Male, .31-.38", 3/8", Aluminum