Hubbell Wiring Device - Kellems SHC1009CR Kellems® Corrosion Resistant Cord Connector, Nylon, Straight, Liquid Tight, 3/8 in., 0.19 to 0.25 in., Grey | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Corrosion Resistant Cord Connector, Nylon, Straight, Liquid Tight, 3/8 in., 0.19 to 0.25 in., Grey - SHC1009CR
+ / - Hover over image to Zoom
Other Views

    Kellems® Corrosion Resistant Cord Connector, Nylon, Straight, Liquid Tight, 3/8 in., 0.19 to 0.25 in., Grey

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SHC1009CR
    SKU: 88148240
    $10.11
    Checking Pricing
         
    Cable Range (Inches):0.19 to 0.25 in.
    Additional Features:Standard Product
    Size:3/8 in.
    Color:Grey
    Standard:UL 514B, Wet Location when used with a Nylon Washer, NEMA Type 4, 4X, 12 and 13
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SHC1009CR
    • Color Grey
    • Size 3/8 in.
    • Type Liquidtight
    • UNSPSC 39121431
    • Additional Features Standard Product
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Straight Male, .19-.25", 3/8", Nylon