Hubbell Wiring Device - Kellems SHC1001CR Kellems® Corrosion Resistant Cord Connector, Nylon, Straight, Liquid Tight, 1/4 in., 0.06 to 0.13 in., Grey | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Corrosion Resistant Cord Connector, Nylon, Straight, Liquid Tight, 1/4 in., 0.06 to 0.13 in., Grey - SHC1001CR
+ / - Hover over image to Zoom
Other Views

    Kellems® Corrosion Resistant Cord Connector, Nylon, Straight, Liquid Tight, 1/4 in., 0.06 to 0.13 in., Grey

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SHC1001CR
    SKU: 88148214
    $8.52
    Checking Pricing
         
    Cable Range (Inches):.06 in. - .13 in. (1.6- 3.2)
    Additional Features:Standard Product
    Size:1/4 in.
    Color:Grey
    Standard:UL 514B, Wet Location when used with a Nylon Washer, NEMA Type 4, 4X, 12 and 13
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SHC1001CR
    • Color Grey
    • Size 1/4 in.
    • Type Liquidtight
    • UNSPSC 39121431
    • Additional Features Standard Product
    • Bend (Degree) 0
    • Cable Range (Inches) .06 in. - .13 in. (1.6- 3.2)
    • Materials Nylon
    • Standard UL 514B, Wet Location when used with a Nylon Washer, NEMA Type 4, 4X, 12 and 13
    • SKU Spec Sheet
      SHC1001CR Specification Sheet
      SHC1001CR Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Straight Male, .06-.13", 1/4", Nylon