Thomas and Betts Homac SHC 500-4 Flood Seal Mechanical Connector, Aluminum, Dual, 4 Ports, 2 AWG to 500 kcmil | Graybar Store
     
Thomas and Betts Homac - Flood Seal Mechanical Connector, Aluminum, Dual, 4 Ports, 2 AWG to 500 kcmil - SHC 500-4
+ / - Hover over image to Zoom
Other Views

    Flood Seal Mechanical Connector, Aluminum, Dual, 4 Ports, 2 AWG to 500 kcmil

    Manufacturer: Thomas and Betts Homac
    Manufacturer #: SHC 500-4
    SKU: 99569238
    $257.53
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:4
    Wire Size:#2 to 500 kcmil
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts Homac
    • Manufacturer # SHC 500-4
    • No. of Ports 4
    • UNSPSC 39131700
    • Materials Aluminum Connector
    • Wire Size #2 to 500 kcmil
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Aluminum Flood-Seal Mechanical Connectors-Mechanical 500 kcmil connectors, dual rated, PVC Insulated, cable range feeder outlet S/L 2-500, outlets 4, length 8-3/8 in