Thomas and Betts Homac SHC 2 Flood Seal Mechanical Connector, Aluminum, Dual, 6 AWG to 350 kcmil | Graybar Store
     
Thomas and Betts Homac - Flood Seal Mechanical Connector, Aluminum, Dual, 6 AWG to 350 kcmil - SHC 2
+ / - Hover over image to Zoom
Other Views

    Flood Seal Mechanical Connector, Aluminum, Dual, 6 AWG to 350 kcmil

    Manufacturer: Thomas and Betts Homac
    Manufacturer #: SHC 2
    SKU: 25523433
    $89.21
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:2
    Wire Size:6 AWG to 350 kcmil
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts Homac
    • Manufacturer # SHC 2
    • No. of Ports 2
    • UNSPSC 39122100
    • Materials Aluminum Connector, EPDM Rocket
    • Wire Size 6 AWG to 350 kcmil
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Aluminum Flood-Seal Mechanical Connectors with Streetlight option, dual rated, PVC insulated, cable range feeder outlet S/L 6-350, outlets 2, length 3-1/4 in