RAB Lighting SHARK8-100W/D10 Decorative LED Lighting, 120 to 277V,White, 5000K, 93 in. Dia | Graybar Store
     
RAB Lighting - Decorative LED Lighting, 120 to 277V,White, 5000K, 93 in. Dia - SHARK8-100W/D10
+ / - Hover over image to Zoom
Other Views

    Decorative LED Lighting, 120 to 277V,White, 5000K, 93 in. Dia

    Manufacturer: RAB Lighting
    Manufacturer #: SHARK8-100W/D10
    SKU: 25940716
    $366.36
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Color Temperature (Kelvin):5000
    Diameter (Inches):93
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # SHARK8-100W/D10
    • Color White
    • Color Temperature (Kelvin) 5000
    • Diameter (Inches) 93
    • Voltage 120 to 277 V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Linear Washdown