RAB Lighting SHARK Linear LED Washdown, Dimmable, White, 4 ft. | Graybar Store
     
RAB Lighting - SHARK Linear LED Washdown, Dimmable, White, 4 ft.
+ / - Hover over image to Zoom
Other Views

    SHARK Linear LED Washdown, Dimmable, White, 4 ft.

    Manufacturer: RAB Lighting
         

    The four-foot SHARK is available in 36W and 50W versions. This impact-resistant linear LED washdown fixture is ideal for car washes, tunnels, stairwells and other hard-to-reach areas where relamping is difficult and costly.

    • Manufacturer RAB Lighting
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    No. of Lamps
    Voltage Rating
    Lamp Watts
    Price
    SHARK4-50NW/D10
    25819366
    1
    120 to 277 V
    50 W
    $225.05 / EA
    SKU
    25819366
    No. of Lamps
    1
    Voltage Rating
    120 to 277 V
    Lamp Watts
    50 W
    $225.05 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    SHARK4-50W/D10
    25793975
    1
    120 to 277 V
    50 W
    $225.05 / EA
    SKU
    25793975
    No. of Lamps
    1
    Voltage Rating
    120 to 277 V
    Lamp Watts
    50 W
    $225.05 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock