Square D (Schneider Electric) GS2AE21 Shaft Extension | Graybar Store
Square D (Schneider Electric) - Shaft Extension - GS2AE21
+ / - Hover over image to Zoom
Other Views

    Shaft Extension

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: GS2AE21
    SKU: 25515021
    $32.75
    Checking Pricing
         
    Color:Black/Red/Yellow
    NEMA Rating:1; 4; 12; 3R; 4X
    Length:15.75 in
    Amperage Rating:50 A; 60 A; 63 A; 100 A; 125 A; 160 A; 200 A; 250 A; 315 A; 400 A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # GS2AE21
    • Color Black/Red/Yellow
    • Amperage Rating 50 A; 60 A; 63 A; 100 A; 125 A; 160 A; 200 A; 250 A; 315 A; 400 A
    • Length 15.75 in
    • NEMA Rating 1; 4; 12; 3R; 4X
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    GS Shaft Extension, Amperage Rating: 50 A; 60 A; 63 A; 100 A; 125 A; 160 A; 200 A; 250 A; 315 A; 400 A, NEMA Rating: 1; 4; 12; 3R; 4X, Length: 15.75 in, Black/Red/Yellow