L. H. Dottie SHA382 Socket Adapter Extension, 2 x 3/8 in. | Graybar Store
     
L. H. Dottie - Socket Adapter Extension, 2 x 3/8 in. - SHA382
+ / - Hover over image to Zoom
Other Views

    Socket Adapter Extension, 2 x 3/8 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: SHA382
    SKU: 25442726
    $8.35
    Checking Pricing
         
    Additional Features:Features: Heat Treated to Resist Wear
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # SHA382
    • Type Socket Adapter Extension
    • UNSPSC 27112832
    • Additional Features Features: Heat Treated to Resist Wear
    • ECCN EAR99
    Product Overview:
    Dottie L H Company SHA382 PC 6720 Socket Adapter Extension, 3/8 IN Drive, 2 IN Overall Length, 1/4 IN Hex Shank
    Dottie L H Company SHA382 PC 6720 Socket Adapter Extension, 3/8 IN Drive, 2 IN Overall Length, 1/4 IN Hex Shank