Thomas and Betts SH724MV Pos-E-Kon™ Hood, Standard Mount, Side Entry, 1 x 1 in. NPT | Graybar Store
     
Thomas and Betts - Pos-E-Kon™ Hood, Standard Mount, Side Entry, 1 x 1 in. NPT - SH724MV
+ / - Hover over image to Zoom
Other Views

    Pos-E-Kon™ Hood, Standard Mount, Side Entry, 1 x 1 in. NPT

    Manufacturer: Thomas and Betts
    Manufacturer #: SH724MV
    SKU: 25414912
    $97.95
    Checking Pricing
         
    Quick Order:Y
    Housing Type:Side Entry
    NPT Entry (Inches):1 x 1 in.
    Voltage Rating:600 VAC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # SH724MV
    • UNSPSC 39121424
    • Materials Die-Cast Aluminum Alloy
    • Voltage Rating 600 VAC
    • ECCN EAR99
    • Country of Origin DE - Germany
    • Housing Type Side Entry
    • NPT Entry (Inches) 1 x 1 in.
    Product Overview:
    Side entry single post hood, NPT entry-1 Inch x 1 Inch