Bussmann (Eaton) SH3-320 Pistol Handle Shaft, Disconnect Switches, 12.6 in. L | Graybar Store
     
Bussmann (Eaton) - Pistol Handle Shaft, Disconnect Switches, 12.6 in. L - SH3-320
+ / - Hover over image to Zoom
Other Views

    Pistol Handle Shaft, Disconnect Switches, 12.6 in. L

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: SH3-320
    SKU: 25704776
    $33.91
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # SH3-320
    • UNSPSC 39122205
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    Shaft, Compact 320mm