Hoffman (nVent) SH09SS04001 Filter Fan Shroud, Stainless Steel, NEMA 3R/12, 3 in. D, 12.75 in. H, 10 in. W | Graybar Store
     
Hoffman (nVent) - Filter Fan Shroud, Stainless Steel, NEMA 3R/12, 3 in. D, 12.75 in. H, 10 in. W - SH09SS04001
+ / - Hover over image to Zoom
Other Views

    Filter Fan Shroud, Stainless Steel, NEMA 3R/12, 3 in. D, 12.75 in. H, 10 in. W

    Manufacturer: Hoffman (nVent)
    Manufacturer #: SH09SS04001
    SKU: 25698915
    $168.63
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Easily Accessed Filter Simplifies Replacement
    Depth:3 in.
    Standard:NEMA 3R/12
    Height:12.75 in.
    Width:10 in.
    Material:Stainless Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # SH09SS04001
    • Type Filter Fan Shroud
    • UNSPSC 40101604
    • Additional Features Easily Accessed Filter Simplifies Replacement
    • Depth 3 in.
    • Height 12.75 in.
    • Width 10 in.
    • Material Stainless Steel
    • For Use With Type 3R, 12 Enclosures
    • Standard NEMA 3R/12
    • SKU Spec Sheet
      SH09SS04001 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Filter Fan Shroud, Type 3R, 12 Enclosures, Stainless Steel, NEMA 3R/12, 3 in, 12.75 in, 10 in