Panduit SGABM25-AV-C300 Cable Tie Mount, Adhesive Backed, 1.00 L x 1.00 in. W, Heat Stabilized Weather-Resistant Nylon 6.6, Black, For M/I/S Ties (100) | Graybar Store
     
Panduit - Cable Tie Mount, Adhesive Backed, 1.00 L x 1.00 in. W, Heat Stabilized Weather-Resistant Nylon 6.6, Black, For M/I/S Ties (100) - SGABM25-AV-C300
+ / - Hover over image to Zoom
Other Views

    Cable Tie Mount, Adhesive Backed, 1.00 L x 1.00 in. W, Heat Stabilized Weather-Resistant Nylon 6.6, Black, For M/I/S Ties (100)

    Manufacturer: Panduit
    Manufacturer #: SGABM25-AV-C300
    SKU: 25265014
    $1.95
    Checking Pricing
         
    Color:Black
    Mounting Type:High Bond Acrylic Adhesive
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SGABM25-AV-C300
    • Color Black
    • UNSPSC 39121717
    • Materials Heat Stabilized Weather Resistant Nylon 6.6
    Product Overview:
    Cable Tie Mount, Adhesive Backed, 1.00 L x 1.00 in. W, Heat Stabilized Weather-Resistant Nylon 6.6, Black, For M/I/S Ties (100)
    The super grip adhesive backed cable tie mount in black is mounted with very high-bond adhesive and measures 1" x 1" (25.4 mm x 25.4 mm). It is made of heat-stabilized weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resista