Panduit SGABM25-A-C Cable Tie Mount, Adhesive Backed, 1.00 L x 1.00 in. W, Nylon 6.6, White, For M/I/S Ties (100) | Graybar Store
     
Panduit - Cable Tie Mount, Adhesive Backed, 1.00 L x 1.00 in. W, Nylon 6.6, White, For M/I/S Ties (100) - SGABM25-A-C
+ / - Hover over image to Zoom
Other Views

    Cable Tie Mount, Adhesive Backed, 1.00 L x 1.00 in. W, Nylon 6.6, White, For M/I/S Ties (100)

    Manufacturer: Panduit
    Manufacturer #: SGABM25-A-C
    SKU: 25116197
    $1.29
    Checking Pricing
         
    Color:White
    Mounting Type:Rubber Adhesive Tape
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SGABM25-A-C
    • Color White
    • UNSPSC 39121717
    • Materials Nylon 6.6
    • Mounting Type Rubber Adhesive Tape
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cable Tie Mount, Adhesive Backed, 1.00 L x 1.00 in. W, Nylon 6.6, White, For M/I/S Ties (100)
    The adhesive mount in white is mounted with rubber adhesive tape and measures 1" x 1" (25.4 mm x 25.4 mm). It is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is designed for indoor environments and co