Arlington SG75ST Saddlegrip® Snap-Tite® Connector, Zinc Die Cast, Flex, AC and MCI Cable, 3/4 in. | Graybar Store
     
Arlington - Saddlegrip® Snap-Tite® Connector, Zinc Die Cast, Flex, AC and MCI Cable, 3/4 in. - SG75ST
+ / - Hover over image to Zoom
Other Views

    Saddlegrip® Snap-Tite® Connector, Zinc Die Cast, Flex, AC and MCI Cable, 3/4 in.

    Manufacturer: Arlington
    Manufacturer #: SG75ST
    SKU: 96095474
    $3.59
    Checking Pricing
         
    Material:Die Cast Zinc
    Standard:UL, CSA
    Size:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # SG75ST
    • Size 3/4 in.
    • Application Aluminum And Steel Flex AC MC Cable
    • Type Connector
    • UNSPSC 39121419
    • Brand Snap-Tite, Saddlegrip
    • Throat Type Insulated
    • Material Die Cast Zinc
    • Standard UL, CSA
    • SKU Spec Sheet
      SG75ST Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Saddlegrip® Snap-Tite® connector is used with 3/4 inch aluminum or steel flexible, AC, AC() and MC cable. Connector is zinc die cast.