Lutron SFSQ-LF-LA Skylark Slide-to-Off Fan Control, Rocker ON/OFF Light Switch, 3-Speed, 1-Pole, 120V, Light Almond | Graybar Store
     
Lutron - Skylark Slide-to-Off Fan Control, Rocker ON/OFF Light Switch, 3-Speed, 1-Pole, 120V, Light Almond - SFSQ-LF-LA
+ / - Hover over image to Zoom
Other Views

    Skylark Slide-to-Off Fan Control, Rocker ON/OFF Light Switch, 3-Speed, 1-Pole, 120V, Light Almond

    Manufacturer: Lutron
    Manufacturer #: SFSQ-LF-LA
    SKU: 99503750
    $24.43
    Checking Pricing
    Items sold in feet or each.
         
    Amperage:1.5A
    Switch Type:Rocker/Slide
    Voltage Rating:120V
    Wattage:360W
    Brand or Series:Skylark Series
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # SFSQ-LF-LA
    • Amperage 1.5A
    • UNSPSC 39122231
    • Brand or Series Skylark Series
    • Series Skylark
    • Switch Type Rocker/Slide
    • Wattage 360W
    • Voltage Rating 120V
    • SKU Spec Sheet
      SFSQ-LF-LA Spec Sheet
    • ECCN EAR99
    • Country of Origin KN - St Kitts&Nevis
    Product Overview:
    Skylark Fan-Speed Control, Single-pole, quiet 3-speed, 120V/360W light, 1.5A fan in light almond