Lutron SFSQ-FH-WH Skylark Slide-to-Off Fan Control, Quiet 3-Speed, 120V, Single Pole, 1.5A, White, Clamshell Pk. | Graybar Store
     
Lutron - Skylark Slide-to-Off Fan Control, Quiet 3-Speed, 120V, Single Pole, 1.5A, White, Clamshell Pk. - SFSQ-FH-WH
+ / - Hover over image to Zoom
Other Views

    Skylark Slide-to-Off Fan Control, Quiet 3-Speed, 120V, Single Pole, 1.5A, White, Clamshell Pk.

    Manufacturer: Lutron
    Manufacturer #: SFSQ-FH-WH
    SKU: 92138410
    $22.66
    Checking Pricing
    Items sold in feet or each.
         
    Amperage:1.5A
    Color:White
    Switch Type:Slide
    Voltage Rating:120V
    Wattage:180W
    Brand or Series:Skylark Series
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # SFSQ-FH-WH
    • Color White
    • Amperage 1.5A
    • UNSPSC 39122214
    • Brand or Series Skylark Series
    • Series Skylark
    • Switch Type Slide
    • Wattage 180W
    • Voltage Rating 120V
    • SKU Spec Sheet
      SFSQ-FH-WH Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Skylark Fan-Speed Control, Single-pole, quiet 3-speed, 120V/1.5A, clamshell packaging in white