Fluke Networks SFSINGLEMODESOURCE SimpliFiber Pro Light Source, Single Mode, 1310/1550 | Graybar Store
     
Fluke Networks - SimpliFiber Pro Light Source, Single Mode, 1310/1550 - SFSINGLEMODESOURCE
+ / - Hover over image to Zoom
Other Views

    SimpliFiber Pro Light Source, Single Mode, 1310/1550

    Manufacturer: Fluke Networks
    Manufacturer #: SFSINGLEMODESOURCE
    SKU: 25209898
    $2,445.26
    Checking Pricing
         
    Tool Application:Fiber Optic Loss Testing
    Standard:Conforms to relevant European Union directives, Australian standards, Listed by the CSA, Complies with 21CFR.1040.10,11 and EN60825-1, 2:2007 (Class 1, Hazard Level 1)
    Power Source:2 AA Alkaline batteries
    Display Type:LED Lights
    Product Includes:SimpliFiber Pro singlemode 1310/1550 laser light source
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # SFSINGLEMODESOURCE
    • Type Simplifiber Pro
    • UNSPSC 41113700
    • Display Type LED Lights
    • Power Source 2 AA Alkaline batteries
    • Product Includes SimpliFiber Pro singlemode 1310/1550 laser light source
    • Tool Application Fiber Optic Loss Testing
    • Standard Conforms to relevant European Union directives, Australian standards, Listed by the CSA, Complies with 21CFR.1040.10,11 and EN60825-1, 2:2007 (Class 1, Hazard Level 1)
    • ECCN 5B991
    • Country of Origin US - USA
    Product Overview:
    SFSINGLEMODESOURCE, Singlemode (1310/1550) Light Source for Simplifiber Pro
    SimpliFiber Pro singlemode 1310/1550 laser light source. Fixed SC port (with ST and LC testing capability available using hybrid test-reference cord accessories purchased separately). Includes FindFiberTMsource capability.