Fluke Networks SFMULTIMODESOURCE SimpliFiber Pro Light Source, Multi Mode | Graybar Store
     
Fluke Networks - SimpliFiber Pro Light Source, Multi Mode - SFMULTIMODESOURCE
+ / - Hover over image to Zoom
Other Views

    SimpliFiber Pro Light Source, Multi Mode

    Manufacturer: Fluke Networks
    Manufacturer #: SFMULTIMODESOURCE
    SKU: 25237557
    $1,257.89
    Checking Pricing
         
    Tool Application:Fiber Optic Loss Testing
    Standard:Conforms to relevant European Union directives; Conforms to relevant Australian standards; Listed by the Canadian Standards Association; 21CFR.1040.10,11, and EN60825-1, 2:2007 (Class 1, Hazard Level 1)
    Power Source:2 AA Alkaline batteries
    Display Type:LED Lights
    Kit Includes:SimpliFiber Pro multimode 850/1300 light source
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # SFMULTIMODESOURCE
    • Type Simplifiber Pro
    • Display Type LED Lights
    • Kit Includes SimpliFiber Pro multimode 850/1300 light source
    • Power Source 2 AA Alkaline batteries
    • Tool Application Fiber Optic Loss Testing
    • Standard Conforms to relevant European Union directives; Conforms to relevant Australian standards; Listed by the Canadian Standards Association; 21CFR.1040.10,11, and EN60825-1, 2:2007 (Class 1, Hazard Level 1)
    • ECCN 5B991
    • Country of Origin US - USA
    Product Overview:
    SFMULTIMODESOURCE, Multimode Light Source for Simplifiber Pro
    SimpliFiber Pro multimode 850/1300 light source. Fixed SC port (with ST and LC testing capability available using hybrid test-reference cord accessories purchased separately). Includes FindFiberTMsource capability.