Bussmann (Eaton) SFE Series Glass Tube Fast Acting Automotive Fuse With Visual Indication | Graybar Store
     
Bussmann (Eaton) - SFE Series Glass Tube Fast Acting Automotive Fuse With Visual Indication
+ / - Hover over image to Zoom
Other Views

    SFE Series Glass Tube Fast Acting Automotive Fuse With Visual Indication

    Manufacturer: Bussmann (Eaton)
         

    Bussmann's SFE Series fast-acting fuse offers low watt loss power consumption, and its electrically isolated end caps provide additional safety. Also provides maximum protection to motors against burnout from overloads and single phasing.

    • For Automotive Circuits
    • Visual Indicating Glass Tubing
    • Made to SAE Specifications
    • Physical Size Varies With Electrical Rating of Fuse to Prevent Over-Fusing
    • For Mounting in In-Line Holders and 1/4 in. Clips
    • Manufacturer Bussmann (Eaton)
    • Fuse Type Automotive Glass Tube Fuse
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Additional Features
    End Type
    Standard
    Price
    SFE-20
    88053152
    20A
    32V
    $1.11 / EA
    SKU
    88053152
    Amps
    20A
    Voltage Rating
    32V
    Additional Features
    End Type
    Standard
    $1.11 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    SFE-30
    88053153
    30 Amp
    32 Vac
    Size Rejecting, Material Glass Tube
    Ferrule End X Ferrule End
    UL
    $1.12 / EA
    SKU
    88053153
    Amps
    30 Amp
    Voltage Rating
    32 Vac
    Additional Features
    Size Rejecting, Material Glass Tube
    End Type
    Ferrule End X Ferrule End
    Standard
    UL
    $1.12 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock