Bussmann (Eaton) SFE-30 SFE Series Fast Acting Automotive Fuse, Visual Indicating Glass Tube, 30A, 32V, 1-7/16 L x 0.25 in. Dia. | Graybar Store
     
Bussmann (Eaton) - SFE Series Fast Acting Automotive Fuse, Visual Indicating Glass Tube, 30A, 32V, 1-7/16 L x 0.25 in. Dia. - SFE-30
+ / - Hover over image to Zoom
Other Views

    SFE Series Fast Acting Automotive Fuse, Visual Indicating Glass Tube, 30A, 32V, 1-7/16 L x 0.25 in. Dia.

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: SFE-30
    SKU: 88053153
    $1.14
    Checking Pricing
         
    Amps:30A
    Voltage Rating:32V
    End Type:Ferrule End x Ferrule End
    Standard:UL Listed
    Material:Glass Tube
    Type of Indicators:Visual Indicating Glass Tubing
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # SFE-30
    • Application Automotive Circuits
    • UNSPSC 39121607
    • Amps 30A
    • End Type Ferrule End x Ferrule End
    • Fuse Type Glass Tube Automotive Fuse
    • Material Glass Tube
    • Voltage Rating 32V
    • Standard UL Listed
    • Type of Indicators Visual Indicating Glass Tubing
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    SFE Series Fast Acting Automotive Fuse, Visual Indicating Glass Tube, 30A, 32V, Dimensions 1-7/16 L x 0.25 in. Dia.
    30A 32V Automotive Glass Fuse