3M SF400G-WV-6-PS Safety Glasses, 3M™, SecureFit™, Grey Lens, Black, Neon Green | Graybar Store
     
3M - Safety Glasses, 3M™, SecureFit™, Grey Lens, Black, Neon Green - SF400G-WV-6-PS
+ / - Hover over image to Zoom
Other Views

    Safety Glasses, 3M™, SecureFit™, Grey Lens, Black, Neon Green

    Manufacturer: 3M
    Manufacturer #: SF400G-WV-6-PS
    SKU: 25899366
    $9.37
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Brand or Series:3M™, SecureFit™
    Lens Color:Grey
    Temple Color:Black, Neon Green
    Use With:Indoor/Outdoor
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # SF400G-WV-6-PS
    • UNSPSC 46181800
    • Brand or Series 3M™, SecureFit™
    • Lens Color Grey
    • Use With Indoor/Outdoor
    • Temple Color Black, Neon Green
    • ECCN EAR99
    Product Overview:
    3M™ SecureFit™ 400 Safety Eyewear – Gray
    Durable lenses help provide limited protection from light to moderate impact hazards;3M™ Pressure Diffusion Temple self-adjusts to provide a secure, comfortable fit;Padded temples for added comfort over the ears;Soft, conformable nose pads provide customizable comfort;Lightweight, durable design for all-day comfort and lasting wear;Sleek temples create a flush fit with ear protection;Flexible temples conform comfortably to different head sizes;Anti-fog, scratch-resistant lenses help keep vision clear;Impact-resistant lenses block 99.9% of UV rays;Meets the requirements of ANSI Z87.1, CSA Z94.3 and AS/NZS 1337;Gray lenses help reduce sunlight and are popular for outdoor use;Mirrored lenses help reduce glare and are popular for indoor/outdoor use