Hubbell Premise Wiring SF35STW Snap Fit Connector, Screw, White, Beryllium Copper, 3.5 mm Pass-Thru, F/F | Graybar Store
     
Hubbell Premise Wiring - Snap Fit Connector, Screw, White, Beryllium Copper, 3.5 mm Pass-Thru, F/F - SF35STW
+ / - Hover over image to Zoom
Other Views

    Snap Fit Connector, Screw, White, Beryllium Copper, 3.5 mm Pass-Thru, F/F

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: SF35STW
    SKU: 25130944
    $16.98
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Insert Material:Beryllium Copper
    Style:3.5 mm Pass-Thru, F/F
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # SF35STW
    • Color White
    • Style 3.5 mm Pass-Thru, F/F
    • Connector Type Snap Fit Connector
    • Termination Style Screw
    • UNSPSC 39121444
    • Insert Material Beryllium Copper
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Snap Fit Connector, Screw, White, Beryllium Copper, 3.5 mm Pass-Thru, F/F