Hubbell Premise Wiring SF35SJBK Snap Fit Connector, Solder, Black, Beryllium Copper, 3.5mm to Solder | Graybar Store
     
Hubbell Premise Wiring - Snap Fit Connector, Solder, Black, Beryllium Copper, 3.5mm to Solder - SF35SJBK
+ / - Hover over image to Zoom
Other Views

    Snap Fit Connector, Solder, Black, Beryllium Copper, 3.5mm to Solder

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: SF35SJBK
    SKU: 25130743
    $6.33
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Insert Material:Beryllium Copper
    Style:3.5mm to Solder
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # SF35SJBK
    • Color Black
    • Style 3.5mm to Solder
    • Connector Type Snap Fit Connector
    • Termination Style Solder
    • UNSPSC 39121444
    • Insert Material Beryllium Copper
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Snap Fit Connector, Solder, Black, Beryllium Copper, 3.5mm to Solder