Hubbell Premise Wiring SF14SJEI Snap Fit Connector, Solder, Ivory, Beryllium Copper, 1/4 in Stero Jack | Graybar Store
     
Hubbell Premise Wiring - Snap Fit Connector, Solder, Ivory, Beryllium Copper, 1/4 in Stero Jack - SF14SJEI
+ / - Hover over image to Zoom
Other Views

    Snap Fit Connector, Solder, Ivory, Beryllium Copper, 1/4 in Stero Jack

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: SF14SJEI
    SKU: 25130531
    $13.27
    Checking Pricing
         
    Quick Order:Y
    Color:Ivory
    Insert Material:Beryllium Copper
    Style:1/4 in Stero Jack
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # SF14SJEI
    • Color Ivory
    • Style 1/4 in Stero Jack
    • Connector Type Snap Fit Connector
    • Termination Style Solder
    • UNSPSC 39121444
    • Insert Material Beryllium Copper
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Snap Fit Connector, Solder, Ivory, Beryllium Copper, 1/4 in Stero Jack