Thomas and Betts SF100-18X Safe-Ty Low-Profile In-Line Cable Tie, 4.65 L x 0.095 in. W, Nylon 6.6, Black, (1000) | Graybar Store
     
Thomas and Betts - Safe-Ty Low-Profile In-Line Cable Tie, 4.65 L x 0.095 in. W, Nylon 6.6, Black, (1000) - SF100-18X
+ / - Hover over image to Zoom
Other Views

    Safe-Ty Low-Profile In-Line Cable Tie, 4.65 L x 0.095 in. W, Nylon 6.6, Black, (1000)

    Manufacturer: Thomas and Betts
    Manufacturer #: SF100-18X
    SKU: 25279133
    $0.06
    Checking Pricing
         
    Bundle Diameter (Inches):1.00 in.
    Color:Black
    Length:4.65 in. L
    Tensile Strength (Pound):18
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # SF100-18X
    • Color Black
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 1.00 in.
    • Length 4.65 in. L
    Product Overview:
    Safe-Ty Low-Profile In-Line Cable Tie, 4.65 L x 0.095 in. W, Max. Bundle Dia. 1.00 in., Tensile Strength 18 lb., Nylon 6.6, Black, (1000)
    Low Profile In-Line Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (220 F), Weather and Ultraviolet Resistant, Length of 118.11mm (4.65 Inches), Width of 2.41mm (0.095 Inches), Thickness of 1.09mm (0.043 inches), Tensile