Cooper Lighting (Eaton) MPSF15K-MT SF Falcon Series-Metal Halide, Bronze, 150W, Lamp Included | Graybar Store
     
Cooper Lighting (Eaton) - SF Falcon Series-Metal Halide, Bronze, 150W, Lamp Included - MPSF15K-MT
+ / - Hover over image to Zoom
Other Views

    SF Falcon Series-Metal Halide, Bronze, 150W, Lamp Included

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: MPSF15K-MT
    SKU: 25212096
    $0.00
    Checking Pricing
         
    Housing Color:Carbon Bronze
    Input Voltage:120-277
    Wattage:150
    Mounting Type:Knuckle Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # MPSF15K-MT
    • Housing Color Carbon Bronze
    • UNSPSC 39111611
    • Fixture Type Floodlight
    • Input Voltage 120-277
    • Lamp Type Metal Halide
    • Mounting Type Knuckle Mount
    • Wattage 150
    • ECCN EAR99
    Product Overview:
    SF Falcon floodlight 150W MP multi-tap knuckle mount with lamp and bronze finish.