Lutron SF-12P-277-3-IV Dimmer, RockerWith Slide Dimmer, Fluorescent, 277Vac, Ivory, 3-Way | Graybar Store
     
Lutron - Dimmer, RockerWith Slide Dimmer, Fluorescent, 277Vac, Ivory, 3-Way - SF-12P-277-3-IV
+ / - Hover over image to Zoom
Other Views

    Dimmer, RockerWith Slide Dimmer, Fluorescent, 277Vac, Ivory, 3-Way

    Manufacturer: Lutron
    Manufacturer #: SF-12P-277-3-IV
    SKU: 92092534
    $172.54
    Checking Pricing
         
    Quick Order:Y
    Voltage Rating:277V
    Color:Ivory
    Additional Features:6 A Current Rating
    Product Includes:(2) Mounting Screw, (6) Wire Connector
    Switch Type:3-Way
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # SF-12P-277-3-IV
    • Color Ivory
    • UNSPSC 39122206
    • Additional Features 6 A Current Rating
    • Lamp Type Fluorescent
    • Product Includes (2) Mounting Screw, (6) Wire Connector
    • Switch Style Rocker with Slide Dimmer
    • Switch Type 3-Way
    • Voltage Rating 277V
    • ECCN EAR99
    • Country of Origin KN - St Kitts&Nevis
    Product Overview:
    Dimmers, Rocker with Slide Dimmer, Fluorescent, 277 V ac, Ivory, 6 A Current Rating, (2) Mounting Screw, (6) Wire Connector