Graybar Vendor SEU-CU-2-2-2-CUT REEL SEU Service Entrance Cable, (2) 2 AWG Bare Copper Conductor with 2 AWG Ground, Cut Reel | Graybar Store
     
Graybar Vendor - SEU Service Entrance Cable, (2) 2 AWG Bare Copper Conductor with 2 AWG Ground, Cut Reel - SEU-CU-2-2-2-CUT REEL
+ / - Hover over image to Zoom
Other Views

    SEU Service Entrance Cable, (2) 2 AWG Bare Copper Conductor with 2 AWG Ground, Cut Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: SEU-CU-2-2-2-CUT REEL
    SKU: 25183552
    $5.97
    Checking Pricing
         
    Conductor Size:2 AWG
    Conductor Material:Bare Copper
    Length:Cut Reel
    No. of Conductors:2
    Color:Grey
    Outer Diameter:896 mil
    Standard:UL Listed and RoHS Compliant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # SEU-CU-2-2-2-CUT REEL
    • Color Grey
    • No. of Conductors 2
    • Application Service Drop
    • Type SEU
    • UNSPSC 26121614
    • Conductor Material Bare Copper
    • Conductor Size 2 AWG
    • Jacket Material PVC
    • Length Cut Reel
    • Outer Diameter 896 mil
    • Temperature Rating 90°C
    • Voltage 600V
    • Standard UL Listed and RoHS Compliant
    • ECCN EAR99
    Product Overview:
    Type U service entrance cable has two 2 AWG bare copper conductors and a 2 AWG ground. Cable is grey and is packaged in a cut reel.
    Type U Service Entrance Cable
    • Outdoor use as service-entry electrical cable
    • Can be used in wet locations
    • Maximum voltage of 600 Volts
    • Sunlight, UV, oil and gas resistant