Bulwark SET8NV SS L Shirt, EXCEL FR®, SET8, Rib-Knit Crewneck, Navy, Male, Large | Graybar Store
     
Bulwark - Shirt, EXCEL FR®, SET8, Rib-Knit Crewneck, Navy, Male, Large - SET8NV SS L
+ / - Hover over image to Zoom
Other Views

    Shirt, EXCEL FR®, SET8, Rib-Knit Crewneck, Navy, Male, Large

    Manufacturer: Bulwark
    Manufacturer #: SET8NV SS L
    SKU: 25374443
    $59.74
    Checking Pricing
         
    Quick Order:Y
    Brand or Series:EXCEL FR®, SET8
    Closure-Type:Rib-Knit Crewneck
    Color:Navy
    Gender:Male
    Size:Large
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # SET8NV SS L
    • Color Navy
    • Gender Male
    • Size Large
    • Brand or Series EXCEL FR®, SET8
    • Closure-Type Rib-Knit Crewneck
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Fabric EXCEL FR® Flame-resistant, 7.25 oz. (245 g/m²) Interlock FR 100% Cotton
    Rib-knit crewneck collar;Hemmed sleeve;Single spade chest pocket ›Heat seal Bulwark® triangle centered at neck to show wearer has on FR undergarment