Bridgeport Fittings 239-I Set-Screw Connector, Zinc Electroplated Steel, EMT Conduit, Insulated Throat, 4 in. | Graybar Store
     
Bridgeport Fittings - Set-Screw Connector, Zinc Electroplated Steel, EMT Conduit, Insulated Throat, 4 in. - 239-I
+ / - Hover over image to Zoom
Other Views

    Set-Screw Connector, Zinc Electroplated Steel, EMT Conduit, Insulated Throat, 4 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 239-I
    SKU: 97117375
    $48.72
    Checking Pricing
         
    Size:4 in.
    Color:Silver
    Additional Features:Concrete Tight when Taped
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 239-I
    • Color Silver
    • Size 4 in.
    • Type Set Screw Connector
    • UNSPSC 39121434
    • Additional Features Concrete Tight when Taped
    • Connection Type Set-Screw
    • Finish Zinc Electro Plated Finish
    • Materials Steel
    • Temperature Rating 105°C
    • Throat Type Insulated
    • For Use With To Join EMT to Box or Enclosure
    • SKU Spec Sheet
      239-I Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Set Screw Connector, Steel, Trade Size (Inches): 4 in, Throat Type: Insulated, Temperature Rating: 105 °C