Square D (Schneider Electric) BMH0702P11A2A Servo Motor | Graybar Store
Square D (Schneider Electric) - Servo Motor - BMH0702P11A2A
+ / - Hover over image to Zoom
Other Views

    Servo Motor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: BMH0702P11A2A
    SKU: 25419620
    $1,228.17
    Checking Pricing
         
    Voltage Rating:480 V
    Length:6.06 in
    Use With:Lexium 32
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # BMH0702P11A2A
    • UNSPSC 26111515
    • Length 6.06 in
    • Use With Lexium 32
    Product Overview:
    Servo Motor, Voltage Rating: 480 V, Length: 6.06 in