Hubbell Wiring Device - Kellems HBLPP10AAL Aluminum Service Pole | Graybar Store
     
Hubbell Wiring Device - Kellems - Aluminum Service Pole - HBLPP10AAL
+ / - Hover over image to Zoom
Other Views

    Aluminum Service Pole

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBLPP10AAL
    SKU: 25096375
    $280.85
    Checking Pricing
         
    Outlet Type:125V Duplex Receptacle; 20A Duplex Receptacle
    Pole Height:10 ft 2 in
    Brand or Series:Style Line
    Dimensions:2.13 in W x 10 ft 2 in H
    Material Finish:Aluminum
    Color:Clear Anodized
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBLPP10AAL
    • Color Clear Anodized
    • Dimensions 2.13 in W x 10 ft 2 in H
    • UNSPSC 39131709
    • Brand or Series Style Line
    • Material Finish Aluminum
    • Materials Aluminum
    • Outlet Type 125V Duplex Receptacle; 20A Duplex Receptacle
    • Pole Height 10 ft 2 in
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Style Line® HBL Service Pole, Clear Anodized Aluminum, Aluminum, Pole Height: 10 ft 2 in, Dimensions: 2.13 in W x 10 ft 2 in H, 125V Duplex Receptacle; 20A Duplex Receptacle
    Optional Plastic Hold-Down Ejector Clips; Optional Protection Modules For Protection Against Electrical Transients; Socket or Printed Circuit Board Installation Options