Hubbell Wiring Device - Kellems HBLPP12A Aluminum Service Pole | Graybar Store
     
Hubbell Wiring Device - Kellems - Aluminum Service Pole - HBLPP12A
+ / - Hover over image to Zoom
Other Views

    Aluminum Service Pole

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBLPP12A
    SKU: 22052439
    $237.78
    Checking Pricing
         
    Outlet Type:125V Duplex Receptacle; 20A Duplex Receptacle
    Pole Height:12 ft 2 in
    Brand or Series:Style Line
    Dimensions:2.13 in W x 12 ft 2 in H
    Color:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBLPP12A
    • Color Grey
    • Dimensions 2.13 in W x 12 ft 2 in H
    • UNSPSC 39131709
    • Brand or Series Style Line
    • Materials Aluminum
    • Outlet Type 125V Duplex Receptacle; 20A Duplex Receptacle
    • Pole Height 12 ft 2 in
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Style Line® HBL Service Pole, Gray, Aluminum, Pole Height: 12 ft 2 in, Dimensions: 2.13 in W x 12 ft 2 in H, 125V Duplex Receptacle; 20A Duplex Receptacle
    (2) 5/16-18 x 1 in Round Head Square Neck Bolts; (2) Bracket Supports; (2) Plate Clamps; (4) Bracket Ends; (6) 5/16-18 x 3/4 in Round Head Square Neck Bolts; (8) 5/16-18 Hex Nuts; (8) Split Lock Washers