Thomas and Betts Blackburn W62D Blackburn® Service Entrance Wedge Clamp, Stainless Steel, 12 in. L | Graybar Store
     
Thomas and Betts Blackburn - Blackburn® Service Entrance Wedge Clamp, Stainless Steel, 12 in. L - W62D
+ / - Hover over image to Zoom
Other Views

    Blackburn® Service Entrance Wedge Clamp, Stainless Steel, 12 in. L

    Manufacturer: Thomas and Betts Blackburn
    Manufacturer #: W62D
    SKU: 88034790
    $19.16
    Checking Pricing
         
    Height (Inches):12 in.
    Wire Size:6 to 1 Solid AWG and 6 to 2 Stranded AWG
    Use With:Conduit Elbow; Floor Boxes
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts Blackburn
    • Manufacturer # W62D
    • Height (Inches) 12 in.
    • Materials Stainless Steel
    • Wire Size 6 to 1 Solid AWG and 6 to 2 Stranded AWG
    • Use With Conduit Elbow; Floor Boxes
    • SAP Material Type ZSTD
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Blackburn® W™ W™ Service Entrance Wedge Clamp, Stainless Steel, Height (Inches): 12 in, Wire Size: 6 to 1 Sol AWG; 6 to 2 Str AWG