Graybar Vendor SEU-AL-8-8-8-250CL SEU Service Entrance Cable, (2) 8 AWG Aluminum Conductor with 8 AWG Ground, 250 ft. Coil | Graybar Store
     
Graybar Vendor - SEU Service Entrance Cable, (2) 8 AWG Aluminum Conductor with 8 AWG Ground, 250 ft. Coil - SEU-AL-8-8-8-250CL
+ / - Hover over image to Zoom
Other Views

    SEU Service Entrance Cable, (2) 8 AWG Aluminum Conductor with 8 AWG Ground, 250 ft. Coil

    Manufacturer: Graybar Vendor
    Manufacturer #: SEU-AL-8-8-8-250CL
    SKU: 88283926
    $240.22
    Checking Pricing
         
    Length:250 ft. Coil
    No. of Conductors:2
    Solid/Stranded:Stranded
    Color:Grey
    Conductor Material:Aluminum
    Conductor Size:8 AWG
    Neutral:8 AWG
    Outer Diameter:407 mil
    Standard:UL Listed and RoHS Compliant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # SEU-AL-8-8-8-250CL
    • Color Grey
    • No. of Conductors 2
    • Application Service Drop
    • Type SEU
    • UNSPSC 26121662
    • Conductor Material Aluminum
    • Conductor Size 8 AWG
    • Jacket Material PVC
    • Length 250 ft. Coil
    • Neutral 8 AWG
    • Outer Diameter 407 mil
    • Solid/Stranded Stranded
    • Temperature Rating 90°C
    • Voltage 600V
    • Standard UL Listed and RoHS Compliant
    • ECCN EAR99
    Product Overview:
    Type U service entrance cable has two 8 AWG aluminum conductors and a 8 AWG ground. Cable is grey and is packaged in a 250 foot coil.
    Type U Service Entrance Cable
    • Outdoor use as service-entry electrical cable
    • Can be used in wet locations
    • Maximum voltage of 600 Volts
    • Sunlight, UV, oil and gas resistant