Graybar Vendor SEU-AL-6-6-6-500R SEU Service Entrance Cable, (2) 6 AWG Aluminum Conductor with 6 AWG Ground, 500 ft. Reel | Graybar Store
     
Graybar Vendor - SEU Service Entrance Cable, (2) 6 AWG Aluminum Conductor with 6 AWG Ground, 500 ft. Reel - SEU-AL-6-6-6-500R
+ / - Hover over image to Zoom
Other Views

    SEU Service Entrance Cable, (2) 6 AWG Aluminum Conductor with 6 AWG Ground, 500 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: SEU-AL-6-6-6-500R
    SKU: 89039843
    $475.86
    Checking Pricing
         
    Length:500 ft.
    No. of Conductors:2
    Solid/Stranded:Stranded
    Color:Grey
    Conductor Material:Aluminum
    Conductor Size:6 AWG
    Neutral:6 AWG
    Outer Diameter:687 mil
    Standard:UL Listed and RoHS Compliant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # SEU-AL-6-6-6-500R
    • Color Grey
    • No. of Conductors 2
    • Application Service Drop
    • Type SEU
    • UNSPSC 26121662
    • Conductor Material Aluminum
    • Conductor Size 6 AWG
    • Jacket Material PVC
    • Length 500 ft.
    • Neutral 6 AWG
    • Outer Diameter 687 mil
    • Solid/Stranded Stranded
    • Temperature Rating 90°C
    • Voltage 600V
    • Standard UL Listed and RoHS Compliant
    • ECCN EAR99
    Product Overview:
    Type U service entrance cable has two 6 AWG aluminum conductors and a 6 AWG ground. Cable is grey and is packaged in a 500 foot reel.
    Type U Service Entrance Cable
    • Outdoor use as service-entry electrical cable
    • Can be used in wet locations
    • Maximum voltage of 600 Volts
    • Sunlight, UV, oil and gas resistant