Graybar Vendor SEU-AL-4/0-4/0-4/0-CUT REEL SEU Service Entrance Cable, (2) 4/0 AWG Aluminum Conductor with 4/0 AWG Ground, Cut Reel | Graybar Store
     
Graybar Vendor - SEU Service Entrance Cable, (2) 4/0 AWG Aluminum Conductor with 4/0 AWG Ground, Cut Reel - SEU-AL-4/0-4/0-4/0-CUT REEL
+ / - Hover over image to Zoom
Other Views

    SEU Service Entrance Cable, (2) 4/0 AWG Aluminum Conductor with 4/0 AWG Ground, Cut Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: SEU-AL-4/0-4/0-4/0-CUT REEL
    SKU: 22063085
    $3.91
    Checking Pricing
         
    Conductor Size:4/0 AWG
    Conductor Material:Aluminum
    No. of Conductors:2
    Solid/Stranded:Stranded
    Color:Grey
    Outer Diameter:1462 mil
    Standard:UL Listed and RoHS Compliant
    Packaging:Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # SEU-AL-4/0-4/0-4/0-CUT REEL
    • Color Grey
    • No. of Conductors 2
    • Application Service Drop
    • Type SEU
    • UNSPSC 26121662
    • Conductor Material Aluminum
    • Conductor Size 4/0 AWG
    • Jacket Material PVC
    • Outer Diameter 1462 mil
    • Solid/Stranded Stranded
    • Temperature Rating 90°C
    • Voltage 600V
    • Packaging Cut Reel
    • Standard UL Listed and RoHS Compliant
    • ECCN EAR99
    Product Overview:
    Type U service entrance cable has two 4/0 AWG aluminum conductors and a 4/0 AWG ground. Cable is grey and is packaged in a cut reel.
    Type U Service Entrance Cable
    • Outdoor use as service-entry electrical cable
    • Can be used in wet locations
    • Maximum voltage of 600 Volts
    • Sunlight, UV, oil and gas resistant