Graybar Vendor SER-CU-2-2-2-4-CUT REEL SER Service Entrance Cable, (3) 2 AWG Bare Copper Conductors with 4 AWG Ground, Cut Reel | Graybar Store
     
Graybar Vendor - SER Service Entrance Cable, (3) 2 AWG Bare Copper Conductors with 4 AWG Ground, Cut Reel - SER-CU-2-2-2-4-CUT REEL
+ / - Hover over image to Zoom
Other Views

    SER Service Entrance Cable, (3) 2 AWG Bare Copper Conductors with 4 AWG Ground, Cut Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: SER-CU-2-2-2-4-CUT REEL
    SKU: 25119076
    $8.97
    Checking Pricing
         
    Length:Cut Reel
    No. of Conductors:3
    Solid/Stranded:Stranded
    Color:Grey
    Conductor Material:Bare Copper
    Conductor Size:2 AWG
    Outer Diameter:992 mil
    Standard:UL Listed and RoHS Compliant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # SER-CU-2-2-2-4-CUT REEL
    • Color Grey
    • No. of Conductors 3
    • Application Service Drop
    • Type SER
    • UNSPSC 26121614
    • Conductor Material Bare Copper
    • Conductor Size 2 AWG
    • Jacket Material PVC
    • Length Cut Reel
    • Outer Diameter 992 mil
    • Solid/Stranded Stranded
    • Temperature Rating 90 deg. C
    • Voltage 600V
    • Standard UL Listed and RoHS Compliant
    • ECCN EAR99
    Product Overview:
    Type R service entrance cable has (3) 2 AWG Bare Copper conductors and a 4 AWG ground. Cable is grey and packaged in a cut reel.
    Type R Service Entrance Cable
    • 600 Volts
    • For wet or dry locations
    • 90 degree Celsius heat capacity
    • Copper conductors are annealed soft copper and assembled with reinforcement tape
    • Jacket is grey and made with a sunlight resistant polyvinyl chloride