Graybar Vendor SER-AL-2/0-2/0-2/0-1-CUT REEL SER Service Entrance Cable, (3) 2/0 AWG Aluminum Conductors with 1 AWG Ground, Cut Reel | Graybar Store
     
Graybar Vendor - SER Service Entrance Cable, (3) 2/0 AWG Aluminum Conductors with 1 AWG Ground, Cut Reel - SER-AL-2/0-2/0-2/0-1-CUT REEL
+ / - Hover over image to Zoom
Other Views

    SER Service Entrance Cable, (3) 2/0 AWG Aluminum Conductors with 1 AWG Ground, Cut Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: SER-AL-2/0-2/0-2/0-1-CUT REEL
    SKU: 22063082
    $3.57
    Checking Pricing
         
    Length:Cut Reel
    No. of Conductors:3
    Color:Grey
    Conductor Material:Aluminum
    Conductor Size:2/0 AWG
    Outer Diameter:1264 mil
    Standard:UL Listed and RoHS Compliant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # SER-AL-2/0-2/0-2/0-1-CUT REEL
    • Color Grey
    • No. of Conductors 3
    • Application Service Drop
    • Type SER
    • UNSPSC 26121662
    • Conductor Material Aluminum
    • Conductor Size 2/0 AWG
    • Jacket Material PVC
    • Length Cut Reel
    • Outer Diameter 1264 mil
    • Temperature Rating 90°C
    • Voltage 600V
    • Standard UL Listed and RoHS Compliant
    • ECCN EAR99
    Product Overview:
    Type R service entrance cable has (3) 2/0 AWG Aluminum conductors and a 1 AWG ground. Cable is grey and packaged in a cut reel.
    Type R Service Entrance Cable
    • 600 Volts
    • For wet or dry locations
    • 90 degree Celsius heat capacity
    • Aluminum conductors are compact stranded and assembled with reinforcement tape
    • Jacket is grey and made with a sunlight resistant polyvinyl chloride