Superior Essex 6P4P24-BL-S-ESS-AP-CE 77-246-2B - Series 77 Category 6 Plenum Cable, Blue, 1000 Ft Reel-In-Box | Graybar Store
     
Superior Essex - 77-246-2B - Series 77 Category 6 Plenum Cable, Blue, 1000 Ft Reel-In-Box - 6P4P24-BL-S-ESS-AP-CE
+ / - Hover over image to Zoom
Other Views

    77-246-2B - Series 77 Category 6 Plenum Cable, Blue, 1000 Ft Reel-In-Box

    Manufacturer: Superior Essex
    Manufacturer #: 6P4P24-BL-S-ESS-AP-CE
    SKU: 22126653
    $471.30
    Checking Pricing
    Items sold in feet or each.
         
    Color:Blue
    No. of Pairs:4
    Package:1000 Foot Reel-In-A-Box
    Alternate Manufacturer Part No.:77-246-2B
    Cable Type:Plenum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 6P4P24-BL-S-ESS-AP-CE
    • Cable Type Plenum
    • Color Blue
    • Category Cat 6
    • UNSPSC 26121609
    • Alternate Manufacturer Part No. 77-246-2B
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material Low-Smoke and Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel-In-A-Box
    • Shielded Non-Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Blue Series 77 category 6 plenum 4-pair cable in a BrakeBox®. Manufacturer's part number 77-246-2B.
    • Plenum rated
    • Suitable for 10 Mbps 10BASE-T through 1000BASE-T ethernet, ATM, token ring
    • Provides cost effective solution
    • Easily identifiable conductors mates even in low light environments
    • 23 AWG solid bare annealed copper