Phoenix Contact Separating Plate, Grey | Graybar Store
Phoenix Contact - Separating Plate, Grey
+ / - Hover over image to Zoom
Other Views

    Separating Plate, Grey

    Manufacturer: Phoenix Contact
         

    • Manufacturer Phoenix Contact
    • Product Height 22 mm
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Length
    Height
    Width
    Price
    1302215
    99563000
    Grey
    22 mm
    22 mm
    0.5 mm
    $0.66 / EA
    SKU
    99563000
    Color
    Grey
    Length
    22 mm
    Height
    22 mm
    Width
    0.5 mm
    $0.66 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    2770215
    99563001
    Grey
    14 mm
    16 mm
    0.5 mm
    $0.51 / EA
    SKU
    99563001
    Color
    Grey
    Length
    14 mm
    Height
    16 mm
    Width
    0.5 mm
    $0.51 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock