Graybar Vendor SEOOW-14-3-YEL-CUT REEL Portable Cord Cable, SEOOW, 14 AWG, 3 Conductor, Yellow, Cut Reel | Graybar Store
     
Graybar Vendor - Portable Cord Cable, SEOOW, 14 AWG, 3 Conductor, Yellow, Cut Reel - SEOOW-14-3-YEL-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Portable Cord Cable, SEOOW, 14 AWG, 3 Conductor, Yellow, Cut Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: SEOOW-14-3-YEL-CUT REEL
    SKU: 25712908
    $1.15
    Checking Pricing
         
    Conductor Size:14 AWG
    No. of Conductors:3
    Conductor Material:Bare Copper
    Color:Yellow
    Packaging:Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # SEOOW-14-3-YEL-CUT REEL
    • Color Yellow
    • No. of Conductors 3
    • Type SEOOW
    • UNSPSC 26121545
    • Conductor Material Bare Copper
    • Conductor Size 14 AWG
    • Jacket Material Flexible TPE
    • Voltage 600 V
    • Packaging Cut Reel
    • ECCN EAR99
    Product Overview:
    Cut reel 14/3 SEOOW yellow portable cord.
    SEOOW Portable Cord Cable:
    • Rated -50 to 105°C
    • Voltage Rating 600V
    • Rated as extra-hard usage service cord
    • Listed for outdoor use
    • Provides premium oil resistance, water resistance and flexibility

    Applications:

    • Industrial Machinery
    • Washing Machines
    • Various Other Large Appliances
    • Heavy-Duty Tools
    • Motors
    • Temporary Electrical Power and Lighting Installations for Construction Sites