Pass and Seymour (Legrand) 2097-TRWRGRY Tamper- and Weather-Resistant Self-Test 20A 125V NEMA 5-20R GFCI Duplex Receptacle, Specification Grade, Gray | Graybar Store
     
Pass and Seymour (Legrand) - Tamper- and Weather-Resistant Self-Test 20A 125V NEMA 5-20R GFCI Duplex Receptacle, Specification Grade, Gray - 2097-TRWRGRY
+ / - Hover over image to Zoom
Other Views

    Tamper- and Weather-Resistant Self-Test 20A 125V NEMA 5-20R GFCI Duplex Receptacle, Specification Grade, Gray

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 2097-TRWRGRY
    SKU: 25722105
    $29.81
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    Color:Grey
    NEMA Rating:NEMA 5-20R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 2097-TRWRGRY
    • Color Grey
    • Amperage 20A
    • NEMA Rating NEMA 5-20R
    • Voltage Rating 125 V
    Product Overview:
    radiant® Self-Test Duplex GFCI Receptacle, Gray, 20A, 125V