Leviton WSS10-UZ LevNet RF Wireless Switch Receiver, Wire-In, Push On/Off, Vizia Style, Range 50 to 100 ft. | Graybar Store
     
Leviton - LevNet RF Wireless Switch Receiver, Wire-In, Push On/Off, Vizia Style, Range 50 to 100 ft. - WSS10-UZ
+ / - Hover over image to Zoom
Other Views

    LevNet RF Wireless Switch Receiver, Wire-In, Push On/Off, Vizia Style, Range 50 to 100 ft.

    Manufacturer: Leviton
    Manufacturer #: WSS10-UZ
    SKU: 25649486
    $111.19
    Checking Pricing
         
    Voltage Rating:277V
    Color:White
    Switch Type:1-Pole
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # WSS10-UZ
    • Color White
    • UNSPSC 52161523
    • Switch Type 1-Pole
    Product Overview:
    LevNet RF™ Self-Powered Wireless Controls, Switch Style: Paddle, Ivory; Light Almond; White, Voltage Rating: 277 V