Leviton WST05-10 LevNet RF Line Voltage Receivers, 315MHz, EnOcean, Threaded Mount, 500W, 120Vac | Graybar Store
     
Leviton - LevNet RF Line Voltage Receivers, 315MHz, EnOcean, Threaded Mount, 500W, 120Vac - WST05-10
+ / - Hover over image to Zoom
Other Views

    LevNet RF Line Voltage Receivers, 315MHz, EnOcean, Threaded Mount, 500W, 120Vac

    Manufacturer: Leviton
    Manufacturer #: WST05-10
    SKU: 25370265
    $127.20
    Checking Pricing
         
    Additional Features:Built in Repeater; Long Range
    Voltage Rating:120 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # WST05-10
    • Additional Features Built in Repeater; Long Range
    • Voltage Rating 120 V AC
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Self-Powered Wireless Control, Voltage Rating: 120 V AC