Panduit LJSL5-Y3-1 Self-Laminating Label | Graybar Store
Panduit - Self-Laminating Label - LJSL5-Y3-1
+ / - Hover over image to Zoom
Other Views

    Self-Laminating Label

    Manufacturer: Panduit
    Manufacturer #: LJSL5-Y3-1
    SKU: 99881712
    $127.23
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LJSL5-Y3-1
    • Application 25.4 mm
    • UNSPSC 55121612
    • Materials Vinyl
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    Label, Self Laminating, Permanent Adhesive, Length 1.33 Inch, Width 1 Inch, Thickness 0.47 Inch, Graphic Color Clear, Background Color White, GMY6 Polyester, Printer Type Laser/Ink Jet, Cable Outer Diameter 0.15 to 0.27 Inch